Menu Search
NVENT HOFFMAN #SY5050AFP

Enclosure Front Plate, 14 ga Aluminum, 500mm H

SKU # 78351034131 Manufacturer Series: Series VMY
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: HMI Enclosure Front Plate
Opening - Manufacturer Model: Hoffman, Syspend®
Fits Enclosure Height: 500mm
Fits Enclosure Width: 500mm
Panel HxW - Imperial: HxW: 20.24 x 20.24 in.
Panel HxW - Metric: HxW: 514 x 514mm
Material: 14 Gauge Aluminum
Material Finish: Clear Anodized Brushed

Replacement SyspendAluminum HMI Enclosure front plates are 14 gauge aluminum with clear anodized brushed finish. Mounting hardware included.