You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
CODE ELECTRIC PRODUCTS #RB8-P-C

Enclosure Cover NEMA 1 Surface, Hinged Mount, Plastic

SKU # 62382500548
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Enclosure Cover
Rating: NEMA 1
Cover Mounting: Surface, Hinged
Enclosure Height: 6.63 in.
Enclosure Width: 8 in.
Dimensions: 8 x 9.5 in.
Material: Plastic
Finish: Gray
Enclosure Model: RB8-P-B

Enclosure Covers: Type - Enclosure Cover; Rating - NEMA 1; Cover Mounting - Surface, Hinged; Enclosure Height - in - 6.63; Enclosure Width - in - 8.00; Dimensions - in - 8.00 x 9.50; Material - Plastic; Finish - Gray; Enclosure Model - RB8-P-B