Menu Search
HAMMOND MANUFACTURING #PJHMI108HTP

Enclosure Cover, 10.50 in. L x 8.72 in. W x 2.27 in. D

SKU # 62398015502 Manufacturer Series: PJHMI
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Enclosure Cover
Rating: NEMA 1, 3, 3R, 4, 4X, 12, 13
Cover Mounting: Hinged, Screw On
Enclosure Height: 12.00 in.
Enclosure Width: 10.00 in.
Dimensions: 10.50 in. L x 8.72 in. W x 2.27 in. D
Material: Polycarbonate
Finish: Light Gray