You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HAMMOND MANUFACTURING #PJHMI1210CCHTP

Enclosure Cover, 12.50 in. L x 10.72 in. W x 2.27 in. D

SKU # 62398041175 Manufacturer Series: PJHMI
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Enclosure Cover
Rating: NEMA 1, 3, 3R, 4, 4X, 12, 13
Cover Mounting: Hinged, Screw On
Enclosure Height: 14.00 in.
Enclosure Width: 12.00 in.
Dimensions: 12.50 in. L x 10.72 in. W x 2.27 in. D
Material: Polycarbonate
Finish: Clear