Menu Search
HAMMOND MANUFACTURING #PJHMI1412L

Enclosure Cover, 14.50 in. L x 12.72 in. W x 2.20 in. D

SKU # 62398041199 Manufacturer Series: PJHMI
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Enclosure Cover
Rating: NEMA 1, 3, 3R, 4, 4X, 12, 13
Cover Mounting: Hinged, Snap Latch
Enclosure Height: 16.00 in.
Enclosure Width: 14.00 in.
Dimensions: 14.50 in. L x 12.72 in. W x 2.20 in. D
Material: Polycarbonate
Finish: Light Gray