Menu Search
HAMMOND MANUFACTURING #PJHMI1614HTP

Enclosure Cover, 16.50 in. L x 14.72 in. W x 2.27 in. D

SKU # 62398015508 Manufacturer Series: PJHMI
RoHS Compliant
Type: Enclosure Cover
Rating: NEMA 1, 3, 3R, 4, 4X, 12, 13
Cover Mounting: Hinged, Screw On
Enclosure Height: 18.00 in.
Enclosure Width: 16.00 in.
Dimensions: 16.50 in. L x 14.72 in. W x 2.27 in. D
Material: Polycarbonate
Finish: Light Gray