Menu Search
HAMMOND MANUFACTURING #PJHMI88CCH

Enclosure Cover, 8.50 in. L x 8.72 in. W x 2.27 in. D

SKU # 62398046851 Manufacturer Series: PJHMI
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Enclosure Cover
Rating: NEMA 1, 3, 3R, 4, 4X, 12, 13
Cover Mounting: Hinged, Screw On
Enclosure Height: 10.00 in.
Enclosure Width: 12.00 in.
Dimensions: 8.50 in. L x 8.72 in. W x 2.27 in. D
Material: Polycarbonate
Finish: Clear