Menu Search
HAMMOND MANUFACTURING #R580-130-000

Flat Cover Plate, Aluminum, Textured Black Powder Paint

SKU # 62398000873
RoHS Compliant
Type: Enclosure End Plate
Rating: IP65
Material: Aluminum
Finish: Textured Black Powder Paint
Enclosure Model: R250