Menu Search
HAMMOND MANUFACTURING #R588-080-130

Variable Cover Plate, Aluminum, IP54, R250, R251

SKU # 62398013277
RoHS Compliant
Type: Enclosure End Plate
Rating: IP54
Material: Aluminum
Finish: Textured Black Powder Paint
Enclosure Model: R250, R251