Menu Search
MERSEN #A31-DT

Enclosure Cover NEMA 12 Surface, Hinged Mount, Polyester

SKU # 06893887066 Manufacturer Series: APO Series
Type: Enclosure Cover
Rating: NEMA 12
Cover Mounting: Surface, Hinged
Enclosure Height: 12 in.
Enclosure Width: 7 in.
Dimensions: 11.8 x 7.3 in.
Material: Polyester
Finish: Clear
Enclosure Model: A31

Enclosure Covers: Type - Enclosure Cover; Rating - NEMA 12; Cover Mounting - Surface, Hinged; Enclosure Height - in - 12.00; Enclosure Width - in - 7.00; Dimensions - in - 11.80 x 7.30; Material - Polyester; Finish - Clear; Enclosure Model - A31; Additional Information - Additional Rating: 3R, 4X. Thumb Screw Closure; Manufacturer Series - APO Series

Additional Info: Additional Rating: 3R, 4X. Thumb Screw Closure