Menu Search
NVENT HOFFMAN #PCS58CWS

Enclosure Solid Cover, 31.18 in. W x 18.43 in. H, 1600mm H

SKU # 78351012803 Manufacturer Series: P10
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Enclosure Solid Cover
Rating: NEMA/EEMAC 12
Cover Mounting: Screw
Enclosure Height: 1600mm
Enclosure Width: 800mm
Dimensions: WxH: 31.18 x 18.43 in.
Material: 16 Gauge Steel
Finish: RAL 7035 Light-Gray, Textured Polyester Powder Coated

Covers are available for upper front and rear openings. Covers mount with screws provided. Material is 16 ga steel (14 ga for 800mm W) with RAL 7035 textured light-gray polyester powder paint finish.