Menu Search
EATON #TS35X7.5

Mounting Rail, 78.74 in. L x 1.38 in. W x 0.31 in. H

SKU # 01508053030
RoHS Compliant
Type: DIN Rail
Material: Electrolytic Galvanized Steel
Size: LxWxH: 78.74 x 1.38 x 0.31 in.

Rail; Mounting; Din; Electrolytic Galvanized Steel; 78.74 in. Length x 1.38 in. Width x 0.31 in. Height

  • Punching
  • Top-hat rail
  • Standards: IEC/EN 60715
  • Application: For use with general switchboard