Menu Search
HAMMOND MANUFACTURING #2D1K12

Din Rail Kit, 15 mm H x 32 mm W, Steel, Zinc Plated, 305 mm Enclosure

SKU # 62398042188
RoHS Compliant
Type: DIN Rail Kit
Contents: (3) Rails
Material: Steel, Zinc-plated
Size: HxW: 15 x 32mm
Enclosure Size: 305 mm

Enclosure DIN Rail Mounting: Type - Din Rail Kit; Contents - (3) Rails; Material - Steel, Zinc Plated; Size - 15.00 mm Height x 32.00 mm Width; Enclosure Size - 305 mm