Menu Search
HAMMOND MANUFACTURING #2DMK20

Din Rail Mounting Kit, 25.4 mm H x 28.7 mm W, Steel, Zinc Plated, 508 mm Enclosure

SKU # 62398042185
RoHS Compliant
Type: DIN Rail Mounting Kit
Mounting Provisions: Mounts Din Rail or Panel
Material: Steel, Zinc-plated
Size: HxW: 25.4 x 28.7mm
Enclosure Size: 508 mm

Enclosure DIN Rail Mounting: Type - Din Rail Mounting Kit; Mounting Provisions - Mounts Din Rail or Panel; Material - Steel, Zinc Plated; Size - 25.40 mm Height x 28.70 mm Width; Enclosure Size - 508 mm