Menu Search
NVENT HOFFMAN #P2RA19S12

Rack Angle, 19 in., Steel

SKU # 78351032606
RoHS Compliant
Type: Square Hole Rack Angle
Mounting Position: Anywhere Within The Modular Enclosure
Contents: Frame Reducing Brackets, Adjustable Rack Mounting Rails, Frame Accessory Brackets, Rack Angle Adapter Bracket, Center Upright, Filler Panel Kit, Screw Package and Cage Nut Package
Material: Steel
Size: 19 in.

The proline g2 rack angles mount using bv-m6 fasteners instead of the traditional cage nut and screw combination, the rack angle height and rack unit count are optimized for the proline g2 frame heights, rack angles have two mounting surfaces that functio