You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HAMMOND MANUFACTURING #PKT1212S

Literature Pocket, 12x12 in., Plastic

SKU # 62398040588 Manufacturer Series: Series PKT
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Literature Pocket
Height x Width: 12 x 12 in. (305 x 305mm)
Depth Capacity: 1.25 in. (32mm)
Material: Plastic