Menu Search
HAMMOND MANUFACTURING #PKT99

Literature Pocket Plastic

SKU # 62398042461 Manufacturer Series: PKT
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Literature Pocket
Height x Width: 6.00 x 9.00 in (152 x 227mm)
Depth Capacity: 0.75 in. (19.05mm)
Material: Plastic
Mounting: Adhesive Tape

Additional Info: Color: Black, Kit includes Pocket, High Strength Two-Sided Adhesive Tape and Surface Preparation Swab