Menu Search
NVENT HOFFMAN #SW2LGLWH

Wall Mount Solar Shield, 15-3/4 in. L, NEMA 4, 12

SKU # 78351030226 Manufacturer Series: A80SH
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Mount Solar Shield
Material: 14 Gauge
Finish: Galvanized/No. 60 White Powder Painted
Length: 15-3/4 in.
Enclosure Type: NEMA 4, 12

Wall-mount Solar Shield protects outdoor enclosures from overheating and provides weather protection from sun, rain and snow. Enclosures are shielded from the top, sides and rear; white powder paint finish maximizes solar heat reduction. Two sets of fully-adjustable mounting channels are provided to mount any type of wall-mount enclosure that fits inside the solar shield. Mounting hardware and step-by-step instructions are included.