Menu Search
HAMMOND MANUFACTURING #1481FK12KSS

Floor Stand Kit, Stainless Steel, Brushed, 12 in. D x 24 in. H

SKU # 62398042107 Manufacturer Series: 1481F
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Kit Type: Enclosure Floor Stand
Contents: 2-Mounting Feet, Hardware
Height: 24 in.
Enclosure Depth in inch: 12 in.
Material: Stainless Steel
Finish: Brushed
Color: Natural

Enclosure Floor Stand Kits: Kit Type - Enclosure Floor Stand; Contents - 2-Mounting Feet, Hardware; Height in inch - 24; Enclosure Depth in inch - 12.00; Material - Stainless Steel; Finish - Brushed; Color - Natural; Manufacturer Series - 1481F