The site is undergoing scheduled maintenance on Apr 27. Intermittent outages may occur from 7:30am 11:00am.

Menu Search
HAMMOND MANUFACTURING #1481FK10K

Floor Stand Kit, Steel, 10 in. D x 24 in. H

SKU # 62398044140 Manufacturer Series: 1481F
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Kit Type: Enclosure Floor Stand
Contents: 2-Mounting Feet, Hardware
Height: 24 in.
Enclosure Depth in inch: 10 in.
Material: Steel
Color: Gray

Enclosure Floor Stand Kits: Kit Type - Enclosure Floor Stand; Contents - 2-Mounting Feet, Hardware; Height in inch - 24; Enclosure Depth in inch - 10.00; Material - Steel; Color - Gray; Manufacturer Series - 1481F