Menu Search
HAMMOND MANUFACTURING #1481FA18K

Floor Stand Kit, Steel, 18 in. D x 6 in. H

SKU # 62398043786 Manufacturer Series: 1481F
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Kit Type: Enclosure Floor Stand
Contents: 2-Mounting Feet, Hardware
Height: 6 in.
Enclosure Depth in inch: 18 in.
Material: Steel
Color: Gray

Enclosure Floor Stand Kits: Kit Type - Enclosure Floor Stand; Contents - 2-Mounting Feet, Hardware; Height in inch - 6; Enclosure Depth in inch - 18.00; Material - Steel; Color - Gray; Manufacturer Series - 1481F