You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HAMMOND MANUFACTURING #1481FA8K

Floor Stand Kit, Steel, 8 in. D x 6 in. H

SKU # 62398043781 Manufacturer Series: 1481F
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Kit Type: Enclosure Floor Stand
Contents: 2-Mounting Feet, Hardware
Height: 6 in.
Enclosure Depth in inch: 8 in.
Material: Steel
Color: Gray

Enclosure Floor Stand Kits: Kit Type - Enclosure Floor Stand; Contents - 2-Mounting Feet, Hardware; Height in inch - 6; Enclosure Depth in inch - 8.00; Material - Steel; Color - Gray; Manufacturer Series - 1481F