Menu Search
HAMMOND MANUFACTURING #1481DJN410

Enclosure Gasket Kit, Neoprene/EPDM/SBR, 0.25 in. x 0.75 in.

SKU # 62398035454
RoHS Compliant
Type: Enclosure Gasket Kit
Material: Neoprene/EPDM/SBR
Dimensions: 0.25 x 0.75 in.

Enclosure Gaskets: Type - Enclosure Gasket Kit; Material - Neoprene/EPDM/SBR; Dimensions - in - 0.25 in. x 0.75 in.; Additional Information - 10 ft Roll, NEMA 4, 4X

Additional Info: 10 ft Roll, NEMA 4, 4X