Menu Search
ABB INSTALLATION PRODUCTS #GRNY-250-0-C

Thomas and Betts Extruded Grommet, 0.25 in. T Panel, 100 ft L, Black

SKU # 72849411670 Manufacturer Series: Catamount
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Grommet
Wall Style: Extruded Wall
Material: Nylon/Polyamide 6.6
Color: Black
Panel Thickness Max: 0.25 in.
Length: 100 ft.