Menu Search
PANDUIT #GEE99F-A-C0

Flexible Grommet Black Polyethylene, Weather Resistant

SKU # 07498362715
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Flexible Grommet
Wall Style: GEE Slotted Wall
Material: Polyethylene, Weather Resistant
Color: Black
Panel Thickness Min: 0.062 in.
Panel Thickness Max: 0.099 in.
Length: 100 ft.

Additional Info: With Adhesive, Temperature Range: -40 to 122 deg F(-40 to 50 deg C)