Menu Search
PANDUIT #GES144F-C

Flexible Grommet Natural Polyethylene

SKU # 07498360177
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Flexible Grommet
Wall Style: GES Solid Wall
Material: Polyethylene
Color: Natural
Panel Thickness Min: 0.099 in.
Panel Thickness Max: 0.144 in.
Length: 100 ft.