Menu Search
HAMMOND MANUFACTURING #DNGL

Ground Lug 1-1/8 in x 1-3/16 in Aluminum

SKU # 62398062487
Type: Ground Lug
Size: 1-1/8 x 1-3/16 in.
Terminals: (2) Conductor
Material: Aluminum
Conductor Type: 1/0-14 AWG
Mounting: 1-Hole

Enclosure Grounding Hardware: Type - Ground Lug; Size - 1-1/8 in x 1-3/16 in; Terminals - (2) Conductor; Material - Aluminum; Conductor Type - 1/0-14 AWG; Mounting - 1-Hole