Menu Search

HAMMOND MANUFACTURING #CGK400

Ground Lug, 4.57 in. L x 0.56 in. W x 0.53 in. D, Aluminum

SKU: 62398026161
Manufacturer Series: CGK
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Specifications
Type: Ground Lug
Size: LxWxD: 4.57 x 0.56 x 0.53 in.
Terminals: (7) 14-2 AWG, (1) 14-1/0 AWG
Material: Aluminum
Conductor Type: Copper-Aluminum
Description
Lug; Ground; 4.57 in. Length x 0.56 in. Width x 0.53 in. Depth; (7) 14-2 AWG, (1) 14-1/0 AWG Terminals; Aluminum; Cu-Al Conductor