Menu Search
HAMMOND MANUFACTURING #1427C1BK

Chassis Handle, Round, Black Powder Coated Steel

SKU # 62398048320 Manufacturer Series: 1427
RoHS Compliant
Kit Type: Chassis Handle
Handle Size: 4.37 in. L x 1.30 in. D (111.13 mm L x 33.00 mm D)
Handle Style: Round
Material: Black Powder Coated Steel
Handle Quantity: 1
Fits Enclosure Type: General Purpose Enclosures and Wall Boxes