You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HAMMOND MANUFACTURING #1427D

Chassis Handle, Round, Chrome Plated Steel, 1 Handle

SKU # 62398051255 Manufacturer Series: 1427
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Kit Type: Chassis Handle
Handle Size: 1.94 in. L x 0.75 in. D (49.45 mm L x 19.10 mm D)
Handle Style: Round
Material: Chrome-plated Steel
Handle Quantity: 1
Fits Enclosure Type: General Purpose Enclosures and Wall Boxes