Menu Search
HAMMOND MANUFACTURING #1427H

Chassis Handle, Round, Chrome Plated Steel, 1 Handle

SKU # 62398003164 Manufacturer Series: 1427
RoHS Compliant
Kit Type: Chassis Handle
Handle Size: 8.37 in. L x 1.63 in. D (212.73 mm L x 41.28 mm D)
Handle Style: Round
Material: Chrome-plated Steel
Handle Quantity: 1
Fits Enclosure Type: General Purpose Enclosures and Wall Boxes