Menu Search
HAMMOND MANUFACTURING #1427MGC

Enclosure Handle, Clear Anodized Aluminum, 1 Handle

SKU # 62398051241 Manufacturer Series: 1427
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Kit Type: Enclosure Handle
Handle Size: 6.05 in. L x 0.55 in. W x 1.64 in. H (153.85 mm L x 13.97 mm W x 41.66 mm H)
Material: Clear Anodized Aluminum
Handle Quantity: 1
Fits Enclosure Type: General Purpose Enclosures and Wall Boxes