Menu Search
HAMMOND MANUFACTURING #M3299-1303

Enclosure Handle, Rectangle, 1 Handle

SKU # 62398079270 Manufacturer Series: 1427
RoHS Compliant
Kit Type: Enclosure Handle
Handle Size: 5.20 in. L x 0.31 in. W x 1.57 in. H (132.00 mm L x 7.80 mm W x 40.00 mm H)
Handle Style: Rectangle
Material: Black Matte Anodized Aluminum
Handle Quantity: 1
Fits Enclosure Type: General Purpose Enclosures and Wall Boxes