Menu Search
HAMMOND MANUFACTURING #1427L

Handle, 7.38 in. x 1.30 in., Round Handle, Chrome Plated Steel

SKU # 62398078650 Manufacturer Series: 1427
RoHS Compliant
Kit Type: Chassis Handle
Handle Size: 7.38 in. x 1.30 in. (187.45x33.02mm)
Handle Style: Round
Material: Chrome-plated Steel

Enclosure Handles: Kit Type - Chassis Handle; Handle Size - 7.38 in. x 1.30 in. (187.45x33.02mm); Handle Style - Round; Material - Chrome Plated Steel; Additional Information - 7.00 in. (177 mm) Mounting Centers, Hardware: 10-32 Screw; Manufacturer Series - 1427

Additional Info: 7.00 in. (177 mm) Mounting Centers, Hardware: 10-32 Screw