Menu Search
HAMMOND MANUFACTURING #EHLPLSS

Handle, Padlockable L Handle, Stainless Steel

SKU # 62398036289 Manufacturer Series: Series EHL
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Kit Type: Eclipse Command System Handle
Handle Style: Padlockable L Handle
Material: Stainless Steel

Enclosure Handles: Kit Type - Eclipse Command System Handle; Handle Style - Padlockable L Handle; Material - Stainless Steel; Additional Information - NEMA: 4, 4X, 12; Manufacturer Series - Series EHL

Additional Info: NEMA: 4, 4X, 12