Menu Search
HAMMOND MANUFACTURING #HP75SSN4

304 Stainless Steel Pushbutton Hole Seal, Brushed Natural, Conduit 0.75 in., Pushbutton 30.5 mm

SKU # 62398055876 Manufacturer Series: HPN4SS
RoHS Compliant
Plug Type: Pushbutton Hole Seal
Material: 304 Stainless Steel
Finish: Brushed Natural
Hole Type: Conduit 0.75 in., Pushbutton 30.5 mm
Hole ID: 1.06 in.

Enclosure Hole Seals: Plug Type - Pushbutton Hole Seal; Material - 304 Stainless Steel; Finish - Brushed Natural; Hole Type - Conduit 0.75 in., Pushbutton 30.5 mm; Hole ID - 1.06 in.; Additional Information - Plug Diameter: 1.56 in., Rating: NEMA 1, 3, 3R, 4, 4X, 12, 13; Manufacturer Series - HPN4SS

Additional Info: Plug Diameter: 1.56 in., Rating: NEMA 1, 3, 3R, 4, 4X, 12, 13