Menu Search
HAMMOND MANUFACTURING #HP125

Enclosure Hole Seal, Conduit, 1-1/4 in., 1.69 in. ID Hole, Steel, Gasketed, Gray

SKU # 62398098310 Manufacturer Series: Series HP
RoHS Compliant
Plug Type: Enclosure Hole Seal
Material: Steel, Gasketed
Finish: Gray
Hole Type: Conduit, 1-1/4 in.
Hole ID: 1.69 in.

Additional Info: Installation: No.8-32 x 0.55 in. Threaded Stud and Plated Wing Nut. Diameter: 2.19 in.