Menu Search
HAMMOND MANUFACTURING #EN4PLUG40

Enclosure Rear Mounting Hole Plug, 0.5 in. ID Hole, Nylon, 0.40 x 0.25 in., NEMA 4, 12

SKU # 62398000018
RoHS Compliant
Plug Type: Enclosure Rear Mounting Hole
Material: Nylon
Hole ID: 0.50 in.

Enclosure Hole Seals: Plug Type - Enclosure Rear Mounting Hole; Material - Nylon; Hole ID - 0.50 in.; Additional Information - Size: 0.40 x 0.25 in., NEMA: 4, 12

Additional Info: Size: 0.40 x 0.25 in., NEMA: 4, 12