Menu Search
HAMMOND MANUFACTURING #HP150SS

Stainless Steel Enclosure Hole Seal, Natural, Conduit, 1-1/2 in.

SKU # 62398041089 Manufacturer Series: HP
RoHS Compliant
Plug Type: Enclosure Hole Seal
Material: Stainless Steel
Finish: Natural
Hole Type: Conduit, 1-1/2 in.
Hole ID: 2.00 in.

Additional Info: Installation: Plated stud and wing nut. Diameter: 2.50 in.