Menu Search
HAMMOND MANUFACTURING #HP100SS

Stainless Steel, Gasketed Enclosure Hole Seal, Natural, Conduit, 1"

SKU # 62398041087 Manufacturer Series: HP
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Plug Type: Enclosure Hole Seal
Material: Stainless Steel, Gasketed
Finish: Natural
Hole Type: Conduit, 1 in.
Hole ID: 1.38"

Additional Info: Installation: Plated stud and wing nut. Diameter: 1.88"