Menu Search
HAMMOND MANUFACTURING #HP200SS

Stainless Steel, Gasketed Enclosure Hole Seal, Natural, Conduit, 2"

SKU # 62398041090 Manufacturer Series: HP
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Plug Type: Enclosure Hole Seal
Material: Stainless Steel, Gasketed
Finish: Natural
Hole Type: Conduit, 2 in.
Hole ID: 2.50"

Additional Info: Installation: Plated stud and wing nut. Diameter: 3.00"