Menu Search
HAMMOND MANUFACTURING #HP150

Steel, Gasketed Enclosure Hole Seal, Gray, Conduit, 1-1/2"

SKU # 62398041077 Manufacturer Series: HP
RoHS Compliant
Plug Type: Enclosure Hole Seal
Material: Steel, Gasketed
Finish: Gray
Hole Type: Conduit, 1-1/2 in.
Hole ID: 2.00"

Additional Info: Installation: #8-32 x 0.55" Threaded Stud and Plated Wing Nut. Diameter: 1.50"