Menu Search
HAMMOND MANUFACTURING #HP200

Steel, Gasketed Enclosure Hole Seal, Natural, Conduit, 2"

SKU # 62398041078 Manufacturer Series: HP
RoHS Compliant
Plug Type: Enclosure Hole Seal
Material: Steel, Gasketed
Finish: Natural
Hole Type: Conduit, 2 in.
Hole ID: 2.50"

Additional Info: Installation: Plated stud and wing nut. Diameter: 3.00"