Menu Search
HAMMOND MANUFACTURING #HP250

Steel, Gasketed Enclosure Hole Seal, Natural, Conduit, 2-1/2"

SKU # 62398041079 Manufacturer Series: HP
RoHS Compliant
Plug Type: Enclosure Hole Seal
Material: Steel, Gasketed
Finish: Natural
Hole Type: Conduit, 2-1/2 in.
Hole ID: 3.50"

Additional Info: Installation: Plated stud and wing nut