Menu Search
HAMMOND MANUFACTURING #HPB

Steel, Gasketed Pushbutton Hole Seal, Gray, Pushbutton, Standard

SKU # 62398041074 Manufacturer Series: HP
RoHS Compliant
Plug Type: Pushbutton Hole Seal
Material: Steel, Gasketed
Finish: Gray
Hole Type: Pushbutton, Standard
Hole ID: 1.25"

Additional Info: Installation: Plated stud and wing nut. Diameter: 1.75"