Menu Search
NVENT HOFFMAN #AS050

Hol-Sealers™ Hole Seal; Steel; Conduit, 1/2 in.; ANSI 61 Gray

SKU # 78351059700
View more versions of this product
Finish: ANSI 61 Gray
Hole Type: Conduit, 1/2 in.
Hole ID: 0.88 in. (22mm)
Plug Type: Hole Seal
Material: Steel