Menu Search
NVENT HOFFMAN #AS200

Hol-Sealers™ Hole Seal; Steel; Conduit, 2 in.; ANSI 61 Gray

SKU # 78351059760
View more versions of this product
Finish: ANSI 61 Gray
Hole Type: Conduit, 2 in.
Hole ID: 2.5 in. (64mm)
Plug Type: Hole Seal
Material: Steel