Menu Search

HOFFMAN #AS075

Hol-Tite Steel, Gasketed Enclosure Hole Seal, Gray, Conduit, 3/4"

SKU: 78351059710
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Downloads
Specifications
Plug Type: Enclosure Hole Seal
Material: Steel, Gasketed
Finish: Gray
Hole Type: Conduit, 3/4 in.
Hole ID: 1.06"
Description
Enclosure Hole Seals: Plug Type - Enclosure Hole Seal; Material - Steel, Gasketed; Finish - Gray; Hole Type - Conduit, 3/4"; Hole ID - 1.06"; Manufacturer Series - Hol-Tite