Menu Search
NVENT HOFFMAN #AS150SS

Hol-Sealers™ Hole Seal; Stainless Steel; Conduit, 1-1/2 in.

SKU # 78351059480
View more versions of this product
Hole Type: Conduit, 1-1/2 in.
Hole ID: 2 in. (51mm)
Plug Type: Hole Seal
Material: Stainless Steel
Finish: Polished Front