Menu Search
NVENT HOFFMAN #AS075LG

Hol-Sealers™ Hole Seal; Steel; Conduit, 3/4 in.; Light Gray

SKU # 78351015575
View more versions of this product
Finish: Light Gray
Hole Type: Conduit, 3/4 in.
Hole ID: 1.06 in. (27mm)
Plug Type: Hole Seal
Material: Steel